Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®遠心分離機用チューブ、ASTM

VWR®遠心分離機用チューブ、ASTM

Centrifuge tube, conical, 100 ml, 17×200 mm, Without cap
Catalog # 525-1568
Supplier:   VWR Collection
VWR®遠心分離機用チューブ、ASTM
Catalog # 525-1568
Supplier:  VWR Collection
VWR®遠心分離機用チューブ、ASTM
VWR®遠心分離機用チューブ、ASTM

Centrifuge tube, conical, 100 ml, 17×200 mm, Without cap

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Borosilicate glass 3.3, used for the determination of water and sediments in crude oils according to test method ASTM D 96.

  • High chemical and thermal resistance
  • High contrast blue enamel graduations
  • Withstand forces up to 700 ×g

Design, graduations and tolerances meet ASTM (American Society for Testing Materials) specifications.

Certifications: ASTM E-982

Delivery information: Delivered without cap.

Specifications
  • Closure type:
    Without cap
  • 直径×長さ:
    17×200 mm
  • 容量:
    100 ml
  • 説明:
    Centrifuge tube, conical
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.