VWR®, 試験管、フチなし
5 ml, 75 mm, 12 mm, PS, Non graduated Sorwall type
Supplier: VWR Collection
Jump to:
Product Details & Documents
Polystyrene (PS), transparent or polypropylene (PP), translucent.
Universal tubes with round bottom for a wide range of applications.
Specifications
- 外径:12 mm
- Type:Non graduated Sorwall type
- 容量:5 ml
- 長さ:75 mm
- Material:PS
- Seq:05



