クリーンルーム用フェイスマスク、クラス100
with ear loops, 17,5 L× 9,5 W cm, White
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cleanroom face masks are manufactured with non woven polypropylene/polyethylene (ES) / melt-blown polypropylene (MBPP) materials.
- Low particle generation - suitable for critical environments
- High bacterial filtration efficiency and low breathable resistance
- Packed in a cleanroom environment
- Solvent-safe double-bag cleanroom packaging
- 30% nylon/70% polyester ear loops
- Plastic wire nose clip
- For industrial and cleanroom use only; do not use for protection against COVID-19
- This product is not a medical device for medical or clinical use within the meaning of Regulation (EU) 2017/745 / Directive 93/42/EEC
- This product is not a personal protective equipment (PPE) within the meaning of Regulation (EU) 2016/425
These face masks are designed for applications in critical environments, such as semiconductor, electronic industries, or high-tech industries. Masks should be stored at room temperature, in a dry and shaded environment. Recommended shelf life is 3 years from the date of manufacture.
Bacterial filtration efficiency: >95%
Delta P: <6 mm H₂O
包装: 100 masks per double-bag, 20 bags per case.
Documents
Specifications
- Type:with ear loops
- Colour:White
- サイズ:17,5 L× 9,5 W cm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



