Order Entry
Japan
Orders LinkContactUsLinkComponent
オービタル/リニアプレートシェイカー、VWR®

オービタル/リニアプレートシェイカー、VWR®

Orbital/linear shaker, 60 - 70 mm diameter
Catalog # VWRA444-1247
Supplier:   VWR Collection
オービタル/リニアプレートシェイカー、VWR®
Catalog # VWRA444-1247
Supplier:  VWR Collection
オービタル/リニアプレートシェイカー、VWR®
オービタル/リニアプレートシェイカー、VWR®

Orbital/linear shaker, 60 - 70 mm diameter

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The plate shakers have a brushless DC motor combined with functionality which makes the shakers versatile and suitable for a wide-variety of laboratory requirements. Other notable features are the programmable pulse mode and the optional remote operation makes the units powerful and convenient for the user.

  • Microprocessor controlled for efficient performance even under high load
  • Adjustable speed setting allows the user to set speed from 50 to 300 min⁻¹
  • Auto power on in case of power failure
  • Unique loop function
  • Set motion in either clockwise and counter clockwise direction
  • Program mode allows setting motion, direction, speed, time, dwell time, sequence and loop operation
  • Different platform attachments for using vessels of all shapes and sizes

Dedicated display for speed, time and program parameters. Choice of models with either orbital or linear motion.

 : IP protection class according to DIN EN 60529: IP 21.

 : While ordering do specify the orbital diameter and all attachments to be ordered separately as per your requirement.

Specifications
  • 説明:
    Orbital/linear shaker, 60 - 70 mm diameter
  • Seq:
    02
  • Shaking motion:
    Linear
  • Cat. No.:
    VWRA444-1247
  • Speed:
    50 - 300 min⁻¹
  • Orbit:
    60 - 70 mm
  • W×D×H:
    825×625×165 mm
  • Max. load:
    <15 kg
  • Weight:
    60 kg
Accessories

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1248
    Universal platform with adjustable bars (flask capacity: 44×100 ml; 40×150ml; 36×250 ml; 25×500 ml or 13×1000 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1249
    Base plate for plastic clamps (clamp capacity: 24×250 ml or 24×500 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1250
    Plastic clamp 250 ml suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1251
    Plastic clamps 500 ml suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1252
    Base plate for stainless steel clamps (clamp capacity: 24×100 ml; 24×150 ml or 24×250 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1253
    Stainless steel clamp for 100 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1254
    Stainless steel clamp for 150 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1255
    Stainless steel clamp for 250 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1256
    Base plate for stainless steel clamps (clamp capacity: 24×500 ml or 8×1000 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1257
    Stainless steel clamp for 500 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1258
    Stainless steel clamp for 1000 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items