オービタル/リニアプレートシェイカー、VWR®
Orbital/linear shaker, 30 - 50 mm diameter
VWRA444-1246
The plate shakers have a brushless DC motor combined with functionality which makes the shakers versatile and suitable for a wide-variety of laboratory requirements. Other notable features are the programmable pulse mode and the optional remote operation makes the units powerful and convenient for the user.
- Microprocessor controlled for efficient performance even under high load
- Adjustable speed setting allows the user to set speed from 50 to 300 min⁻¹
- Auto power on in case of power failure
- Unique loop function
- Set motion in either clockwise and counter clockwise direction
- Program mode allows setting motion, direction, speed, time, dwell time, sequence and loop operation
- Different platform attachments for using vessels of all shapes and sizes
Dedicated display for speed, time and program parameters. Choice of models with either orbital or linear motion.
: IP protection class according to DIN EN 60529: IP 21.
: While ordering do specify the orbital diameter and all attachments to be ordered separately as per your requirement.
- 説明:Orbital/linear shaker, 30 - 50 mm diameter
- Seq:01
- Shaking motion:Orbital
- Cat. No.:VWRA444-1246
- Speed:50 - 300 min⁻¹
- Orbit:30 - 50 mm
- W×D×H:825×625×165 mm
- Max. load:<15 kg
- Weight:60 kg
Accessories
- 説明
- VWRA444-1248Universal platform with adjustable bars (flask capacity: 44×100 ml; 40×150ml; 36×250 ml; 25×500 ml or 13×1000 ml)1 * 1 items
- 説明
- 説明
- 説明
- 説明
- VWRA444-1252Base plate for stainless steel clamps (clamp capacity: 24×100 ml; 24×150 ml or 24×250 ml)1 * 1 items
- 説明
- 説明
- 説明
- 説明
- VWRA444-1256Base plate for stainless steel clamps (clamp capacity: 24×500 ml or 8×1000 ml)1 * 1 items
- 説明
- 説明



