Order Entry
Japan
Orders LinkContactUsLinkComponent
プラットフォームシェーカー、VWR

プラットフォームシェーカー、VWR

Linear platform shaker
Catalog # VWRA444-1230
Supplier:   VWR Collection
プラットフォームシェーカー、VWR
Catalog # VWRA444-1230
Supplier:  VWR Collection
プラットフォームシェーカー、VWR
プラットフォームシェーカー、VWR

Linear platform shaker

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These platform shakers combine performance with user-friendliness for enhanced convenience. With a powerful brushless DC motor and top-of-the line components, units are fully equipped to deliver exceptional performance. Leading features like loop function and user programmable interface ensure the device is convenient and easy to use.

  • Microprocessor controlled for efficient performance even under high loads
  • Variable speed selection up to 500 min⁻¹ (10 mm) and up to 300 min⁻¹ (20 mm)
  • Optional RS232 interface for remote operation
  • Auto power on in case of power failure
  • Choice of models with orbital or linear motion

Certifications: IP Protection Class according to DIN EN 60259: IP 21.

Ordering information: Supplied without accessories. Attachments must be ordered separately.

Specifications
  • 説明:
    Linear platform shaker
  • Seq:
    02
  • Shaking motion:
    Linear
  • Cat. No.:
    VWRA444-1230
  • Speed:
    50 - 500 min⁻¹
  • W×D×H:
    350×408×99 mm
  • Max. load:
    10 kg
  • Weight:
    7,5 kg
Accessories

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1233
    Universal platform with adjustable bars (flask capacity: 13×100 ml; 13×150ml; 9×250 ml; 6×500 ml or 5×1000 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1234
    Disk attachment base plate with slip resistant tray
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1235
    Funnel attachment
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1236
    Base plate for plastic clamps (clamp capacity: 9×250 ml or 9×500 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1237
    Plastic clamp for 250 ml flasks
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1238
    Plastic clamp for 500 ml flasks
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1239
    Base plate for stainless steel clamps (clamp capacity: 9×100 ml; 9×150 ml or 9×250 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1240
    Stainless steel clamp for 100 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1241
    Stainless steel clamp for 150 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1242
    Stainless steel clamp for 250 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1243
    Base plate for stainless steel clamps (clamp capacity: 9×500 ml or 5×1000 ml)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1244
    Stainless steel clamp for 500 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • VWRA444-1245
    Stainless steel clamp for 1000 ml flasks, suitable for base plate
    Log in for availability
    1 * 1 items

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.