プラットフォームシェーカー、VWR
Orbital platform shaker
VWRA444-1229
These platform shakers combine performance with user-friendliness for enhanced convenience. With a powerful brushless DC motor and top-of-the line components, units are fully equipped to deliver exceptional performance. Leading features like loop function and user programmable interface ensure the device is convenient and easy to use.
- Microprocessor controlled for efficient performance even under high loads
- Variable speed selection up to 500 min⁻¹ (10 mm) and up to 300 min⁻¹ (20 mm)
- Optional RS232 interface for remote operation
- Auto power on in case of power failure
- Choice of models with orbital or linear motion
Certifications: IP Protection Class according to DIN EN 60259: IP 21.
Ordering information: Supplied without accessories. Attachments must be ordered separately.
Documents
Avantor Laboratory Essentials Benchtop Equipment
Product Literature
- 説明:Orbital platform shaker
- Seq:01
- Shaking motion:Orbital
- Cat. No.:VWRA444-1229
- Speed:50 - 500 min⁻¹
- W×D×H:350×408×99 mm
- Max. load:10 kg
- Weight:7,5 kg
Accessories
- 説明
- VWRA444-1233Universal platform with adjustable bars (flask capacity: 13×100 ml; 13×150ml; 9×250 ml; 6×500 ml or 5×1000 ml)1 * 1 items
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- VWRA444-1239Base plate for stainless steel clamps (clamp capacity: 9×100 ml; 9×150 ml or 9×250 ml)1 * 1 items
- 説明
- 説明
- 説明
- 説明
- VWRA444-1243Base plate for stainless steel clamps (clamp capacity: 9×500 ml or 5×1000 ml)1 * 1 items
- 説明
- 説明



