エリートオーバーヘッドスターラー、VWR®
Excellent range of Elite stirrers, featuring intelligent design and high performance components, these devices include features such as built in overload, over current and over temperature safety, power intermittent mode and counter speed control to meet even the most demanding stirring requirements.
- Brushless DC motor for quiet and maintenance free operation
- Microprocessor controlled for consistent accuracy with viscous and non viscous liquid
- Viscosity up to 70000 mPas and 100 L volume
- Long timer setting from 1 min to 99 hours 59 mins and continuous mode
- Reversible mixing motion - clockwise/counter-clockwise
Large digital display for all the parameters at one glance and uninterrupted operation through Smart control.
Certifications: IP protection class according to DIN EN 60529: IP 42.
Ordering information: Impellers, stand and boss head clamp must be ordered separately.
Documents
Avantor Laboratory Essentials Benchtop Equipment
Product Literature
- 説明:Overhead stirrer 100 Ncm, capacity: 100 L, speed 1300 rpm, 70000 Mpas
- Seq:03
- Cat. No.:VWRA441-0514
- Max. torque:100 Ncm
- Model:Overhead stirrer 100 Ncm
- Speed range:1300 rpm
- Max. viscosity:7000 mPas
- Max. stirring capacity H₂O:100 L
Accessories
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 441-0488Overhead stirrer plate stand 220×320 mm with rod height of 825 mm (Max. load 5 Litres)1 * 1 items
- 説明
- 441-0487Overhead stirrer plate stand 220×320 mm with rod height of 1025 mm (Max. load 5 Litres)1 * 1 items
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 441-0489Overhead stirrer plate stand 220×320 mm with rod height of 575 mm (Max. load 5 Litres)1 * 1 items
- 説明
- 説明
- 説明
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



