Order Entry
Japan
Orders LinkContactUsLinkComponent
エリートオーバーヘッドスターラー、VWR®

エリートオーバーヘッドスターラー、VWR®

Overhead stirrer 50 Ncm, capacity: 50 L, speed 2000 rpm, 30000 Mpas
Catalog # VWRA441-0512
Supplier:   VWR Collection
エリートオーバーヘッドスターラー、VWR®
Catalog # VWRA441-0512
Supplier:  VWR Collection
エリートオーバーヘッドスターラー、VWR®
エリートオーバーヘッドスターラー、VWR®

Overhead stirrer 50 Ncm, capacity: 50 L, speed 2000 rpm, 30000 Mpas

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Excellent range of Elite stirrers, featuring intelligent design and high performance components, these devices include features such as built in overload, over current and over temperature safety, power intermittent mode and counter speed control to meet even the most demanding stirring requirements.

  • Brushless DC motor for quiet and maintenance free operation
  • Microprocessor controlled for consistent accuracy with viscous and non viscous liquid
  • Viscosity up to 70000 mPas and 100 L volume
  • Long timer setting from 1 min to 99 hours 59 mins and continuous mode
  • Reversible mixing motion - clockwise/counter-clockwise

Large digital display for all the parameters at one glance and uninterrupted operation through Smart control.

Certifications: IP protection class according to DIN EN 60529: IP 42.

注文情報: Impellers, stand and boss head clamp must be ordered separately.

Specifications
  • 説明:
    Overhead stirrer 50 Ncm, capacity: 50 L, speed 2000 rpm, 30000 Mpas
  • Seq:
    01
  • Cat. No.:
    VWRA441-0512
  • Max. torque:
    50 Ncm
  • Model:
    Overhead stirrer 50 Ncm
  • Speed range:
    2000 rpm
  • Max. viscosity:
    3000 mPas
  • Max. stirring capacity H₂O:
    50 L
Accessories

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0492
    Overhead stirrer A01 propeller impeller (50×8×350 mm), axial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0484
    Overhead stirrer boss head clamp H-Stand
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0499
    Overhead stirrer square blade impeller (70×70×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0498
    Overhead stirrer anchor blade impeller (45×45×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0497
    Overhead stirrer anchor blade impeller (90×80×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0491
    Overhead stirrer A02 propeller impeller (100×8 ×550 mm), axial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0496
    Overhead stirrer paddle blade impeller (70×70×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0490
    Overhead stirrer A03 propeller impeller (130×8×800 mm), axial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0483
    Overhead stirrer chuck
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0502
    Overhead stirrer collapsible blade impeller (550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0501
    Overhead stirrer square blade impeller (38×38×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0495
    Overhead stirrer paddle blade impeller (70×70×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0488
    Overhead stirrer plate stand 220×320 mm with rod height of 825 mm (Max. load 5 Litres)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0487
    Overhead stirrer plate stand 220×320 mm with rod height of 1025 mm (Max. load 5 Litres)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0486
    Overhead stirrer boss head clamp plate stand (common on all rod lengths)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0485
    Overhead stirrer H Stand 500×450×1020 mm without boss head clamp
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0506
    Overhead stirrer cross-welded impeller (50×12×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0504
    Overhead stirrer straight blade impeller (50×12×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0505
    Overhead stirrer straight blade impeller (35×12×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0489
    Overhead stirrer plate stand 220×320 mm with rod height of 575 mm (Max. load 5 Litres)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0503
    Overhead stirrer pivoting blade impeller (60×15×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0494
    Overhead stirrer paddle blade impeller (70×80×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0493
    Overhead stirrer paddle blade impeller (70×80×800 mm), tangential flow
    Log in for availability
    1 * 1 items