プライムオーバーヘッドスターラー、VWR®
Overhead stirrer 15 Ncm, capacity: 20 L, speed 1000 rpm, 8000 Mpas
VWRA441-0511
Stirrers which are ideal for laboratory stirring tasks with perfect blend of exceptional performance from our prime range of stirrers, models have a compact design and constant torque in four different version with 8, 15, 20 and 40 Ncm and adjustable speed ranging from 50 rpm to 2000 rpm.
- Microprocessor controlled for maintaining accuracy even with viscous liquid
- Viscosity up to 8000 mPas and 20 L volume
- Counter reaction to speed change
- Push through shaft for viscous liquid or smaller vessels
- Long timer setting from 1 min to 99 hours 59 mins and continuous mode
Large digital display with safety cut for overload, over current and over temperature along with counter reaction to speed change.
: IP protection class according to DIN EN 60529: IP 54.
: Impellers, plate stand and boss head clamp must be ordered separately.
- 説明:Overhead stirrer 15 Ncm, capacity: 20 L, speed 1000 rpm, 8000 Mpas
- Seq:02
- Cat. No.:VWRA441-0511
- Max. torque:15 Ncm
- Model:Overhead stirrer 15 Ncm
- Speed range:1000 rpm
- Max. viscosity:8000 mPas
- Max. stirring capacity H₂O:20 L
Accessories
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 441-0488Overhead stirrer plate stand 220×320 mm with rod height of 825 mm (Max. load 5 Litres)1 * 1 items
- 説明
- 441-0487Overhead stirrer plate stand 220×320 mm with rod height of 1025 mm (Max. load 5 Litres)1 * 1 items
- 説明
- 説明
- 説明
- 説明
- 説明
- 説明
- 441-0489Overhead stirrer plate stand 220×320 mm with rod height of 575 mm (Max. load 5 Litres)1 * 1 items



