Order Entry
Japan
Orders LinkContactUsLinkComponent
プライムオーバーヘッドスターラー、VWR®

プライムオーバーヘッドスターラー、VWR®

Overhead stirrer 8 Ncm, capacity: 10 L, speed 2000 rpm, 4000 Mpas
Catalog # VWRA441-0510
Supplier:   VWR Collection
プライムオーバーヘッドスターラー、VWR®
Catalog # VWRA441-0510
Supplier:  VWR Collection
プライムオーバーヘッドスターラー、VWR®
プライムオーバーヘッドスターラー、VWR®

Overhead stirrer 8 Ncm, capacity: 10 L, speed 2000 rpm, 4000 Mpas

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Stirrers which are ideal for laboratory stirring tasks with perfect blend of exceptional performance from our prime range of stirrers, models have a compact design and constant torque in four different version with 8, 15, 20 and 40 Ncm and adjustable speed ranging from 50 rpm to 2000 rpm.

  • Microprocessor controlled for maintaining accuracy even with viscous liquid
  • Viscosity up to 8000 mPas and 20 L volume
  • Counter reaction to speed change
  • Push through shaft for viscous liquid or smaller vessels
  • Long timer setting from 1 min to 99 hours 59 mins and continuous mode

Large digital display with safety cut for overload, over current and over temperature along with counter reaction to speed change.

Certifications: IP protection class according to DIN EN 60529: IP 54.

注文情報: Impellers, plate stand and boss head clamp must be ordered separately.

Specifications
  • 説明:
    Overhead stirrer 8 Ncm, capacity: 10 L, speed 2000 rpm, 4000 Mpas
  • Seq:
    01
  • Cat. No.:
    VWRA441-0510
  • Max. torque:
    8 Ncm
  • Model:
    Overhead stirrer 8 Ncm
  • Speed range:
    2000 rpm
  • Max. viscosity:
    4000 mPas
  • Max. stirring capacity H₂O:
    10 L
Accessories

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0491
    Overhead stirrer A02 propeller impeller (100×8 ×550 mm), axial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0504
    Overhead stirrer straight blade impeller (50×12×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0490
    Overhead stirrer A03 propeller impeller (130×8×800 mm), axial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0497
    Overhead stirrer anchor blade impeller (90×80×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0503
    Overhead stirrer pivoting blade impeller (60×15×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0499
    Overhead stirrer square blade impeller (70×70×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0501
    Overhead stirrer square blade impeller (38×38×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0493
    Overhead stirrer paddle blade impeller (70×80×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0492
    Overhead stirrer A01 propeller impeller (50×8×350 mm), axial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0486
    Overhead stirrer boss head clamp plate stand (common on all rod lengths)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0485
    Overhead stirrer H Stand 500×450×1020 mm without boss head clamp
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0483
    Overhead stirrer chuck
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0506
    Overhead stirrer cross-welded impeller (50×12×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0496
    Overhead stirrer paddle blade impeller (70×70×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0505
    Overhead stirrer straight blade impeller (35×12×550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0488
    Overhead stirrer plate stand 220×320 mm with rod height of 825 mm (Max. load 5 Litres)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0487
    Overhead stirrer plate stand 220×320 mm with rod height of 1025 mm (Max. load 5 Litres)
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0498
    Overhead stirrer anchor blade impeller (45×45×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0484
    Overhead stirrer boss head clamp H-Stand
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0502
    Overhead stirrer collapsible blade impeller (550 mm), radial flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0495
    Overhead stirrer paddle blade impeller (70×70×800 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0494
    Overhead stirrer paddle blade impeller (70×80×550 mm), tangential flow
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    Availability
    Price
  • 441-0489
    Overhead stirrer plate stand 220×320 mm with rod height of 575 mm (Max. load 5 Litres)
    Log in for availability
    1 * 1 items