VWR® RV+, ロータリーベーンポンプ、2ステージ、
Product Details & Documents
RV+ two-stage rotary vane pumps provide reliability for stable operation, long product lifespan, and extended service intervals.
- Reduced risk of chemical attacks and oil breakdown by diluting aggressive chemicals with a larger oil chamber
- Cool running pump slows down oil breakdown rate
- PTFE coating on inner casing and black oxide coating on pump module slows corrosion rate and extends service interval
- Key features enable extended oil change intervals and lower maintenance costs
- Gas ballast function protects the pump from condensable liquids
- Low noise level for exceptionally quiet, undisturbed work
- Anti-suck back valve in case of power failure
RV+ pumps have a compact design with modular construction to enable easy maintenance.
RV2.5+ pumps are ideal for freeze drying, vacuum ovens, Schlenk lines, backing turbo molecular pumps, degassing and vessel/chamber evacuation.
RV3+ pumps are ideal for Schlenk line (vacuum manifold), freeze dryer (lyophiliser), vacuum oven and other laboratory applications.
RV6+ pumps are ideal for vacuum concentrator, Schlenk line (vacuum manifold), freeze dryer (lyophiliser), vacuum oven and other laboratory applications.
RV8+ pumps are ideal for freeze dryer (lyophiliser), vacuum oven and other laboratory applications.
RV18+ pumps are ideal for freeze drying, vacuum ovens, HVAC/refrigeration service, coaters, backing diffusion pumps and turbo molecular pumps, metallurgy/vacuum furnaces, lamp manufacture, space simulation, degassing and vessel/chamber evacuation.
Certifications: UL and full EMC approved.
注文情報: RV+ series pumps are supplied with mains connection cable IEC with CEE, UK and CH plug; vacuum pump oil and adapter-hose nozzle.
RV+ series packages include the mains connection cable IEC with CEE, UK and CH plug; vacuum pump oil; oil mist separator; ball valve; adapter-hose nozzles; clamping ring; centring ring and IEC male-female cable.
A 2 year warranty and a range of maintenance kits are available; contact your local Avantor representative for more information.
Specifications
- 説明:Rotary vane pump package RV8+ with ACC
- Seq:07
- Flow rate:7,3 / 8,7 @ 50/60 Hz
- Total final pressure without gas ballast:2×10⁻³ mbar
- Motor output:0,37 kW @ 50 Hz/ 0,4 kW @ 60 Hz
- Total final pressure with gas ballast:7×10⁻² mbar
- Partial final pressure without gas ballast:5×10-4 mbar
- Weight:24.5 kg
- Noise level:50 dB(A) @ 50 Hz
- Connection on suction side:DN 16 KF + DN 8/10/20
- Cat. No.:181-0574
- Protection class:IP 54
- Oil capacity:1,00 l
- Model:RV8+ package with ACC
- W×D×H:463×157×230 mm
- Connection on pressure side:DN 16 KF
- Free air displacement:—
Accessories
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice
Product Information
- Catalog #説明AvailabilityPrice



