Order Entry
Japan
Orders LinkContactUsLinkComponent
 

プライムオーバーヘッドスターラー、VWR®

Overhead stirrer 20 Ncm, capacity: 25 L, speed 2000 rpm, 10000 Mpas
  441-0508
プライムオーバーヘッドスターラー、VWR®
  441-0508
プライムオーバーヘッドスターラー、VWR®
プライムオーバーヘッドスターラー、VWR®

Overhead stirrer 20 Ncm, capacity: 25 L, speed 2000 rpm, 10000 Mpas

 
 
   
1 * 1 items
 

Stirrers which are ideal for laboratory stirring tasks with perfect blend of exceptional performance from our prime range of stirrers, models have a compact design and constant torque in four different version with 8, 15, 20 and 40 Ncm and adjustable speed ranging from 50 rpm to 2000 rpm.

  • Microprocessor controlled for maintaining accuracy even with viscous liquid
  • Viscosity up to 8000 mPas and 20 L volume
  • Counter reaction to speed change
  • Push through shaft for viscous liquid or smaller vessels
  • Long timer setting from 1 min to 99 hours 59 mins and continuous mode

Large digital display with safety cut for overload, over current and over temperature along with counter reaction to speed change.

 : IP protection class according to DIN EN 60529: IP 54.

 : Impellers, plate stand and boss head clamp must be ordered separately.

 
  • 説明:
    Overhead stirrer 20 Ncm, capacity: 25 L, speed 2000 rpm, 10000 Mpas
  • Seq:
    03
  • Cat. No.:
    441-0508
  • Max. torque:
    20 Ncm
  • Model:
    Overhead stirrer 20 Ncm
  • Speed range:
    2000 rpm
  • Max. viscosity:
    10000 mPas
  • Max. stirring capacity H₂O:
    25 L
Accessories

 

  •  
    説明
     
     
  • 441-0491
    Overhead stirrer A02 propeller impeller (100×8 ×550 mm), axial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0504
    Overhead stirrer straight blade impeller (50×12×550 mm), radial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0490
    Overhead stirrer A03 propeller impeller (130×8×800 mm), axial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0497
    Overhead stirrer anchor blade impeller (90×80×800 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0503
    Overhead stirrer pivoting blade impeller (60×15×550 mm), radial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0499
    Overhead stirrer square blade impeller (70×70×800 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0501
    Overhead stirrer square blade impeller (38×38×550 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0493
    Overhead stirrer paddle blade impeller (70×80×800 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0492
    Overhead stirrer A01 propeller impeller (50×8×350 mm), axial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0486
    Overhead stirrer boss head clamp plate stand (common on all rod lengths)
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0485
    Overhead stirrer H Stand 500×450×1020 mm without boss head clamp
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0483
    Overhead stirrer chuck
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0506
    Overhead stirrer cross-welded impeller (50×12×550 mm), radial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0496
    Overhead stirrer paddle blade impeller (70×70×550 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0505
    Overhead stirrer straight blade impeller (35×12×550 mm), radial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0488
    Overhead stirrer plate stand 220×320 mm with rod height of 825 mm (Max. load 5 Litres)
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0487
    Overhead stirrer plate stand 220×320 mm with rod height of 1025 mm (Max. load 5 Litres)
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0498
    Overhead stirrer anchor blade impeller (45×45×550 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0484
    Overhead stirrer boss head clamp H-Stand
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0502
    Overhead stirrer collapsible blade impeller (550 mm), radial flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0495
    Overhead stirrer paddle blade impeller (70×70×800 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0494
    Overhead stirrer paddle blade impeller (70×80×550 mm), tangential flow
       
    1 * 1 items

 

  •  
    説明
     
     
  • 441-0489
    Overhead stirrer plate stand 220×320 mm with rod height of 575 mm (Max. load 5 Litres)
       
    1 * 1 items