VWR®, 精密グリップグローブ、PUコーティング
8, Black
Catalog # 112-5699
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® precision grip gloves with polyurethane coating provide basic cut protection and protection against mechanical risks.
- ANSI A1 cut protection (Level A)
- Nylon composition
- Polyurethane (PU) coating on palm and fingertips
- Black knitted glove with black coating
Ideal for handling small components, or situations that require dexterity in a dry and/or dirty environment. Also great for package handling, picking and packing.
: Meets requirements for ANSI A1 Cut Resistance. EN 388:2016 (4131X)
Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Specifications
- 手袋のサイズ:8
- Colour:Black
- Seq:03
- Cat. No.:112-5699
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4131X)
- Finish:PU palm coating
- Ambidextrous / hand-specific:Hand-specific
- Gauge:15



