VWR®, 精密グリップグローブ、PUコーティング
6, Black
Catalog # 112-5697
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® precision grip gloves with polyurethane coating provide basic cut protection and protection against mechanical risks.
- ANSI A1 cut protection (Level A)
- Nylon composition
- Polyurethane (PU) coating on palm and fingertips
- Black knitted glove with black coating
Ideal for handling small components, or situations that require dexterity in a dry and/or dirty environment. Also great for package handling, picking and packing.
Certifications: Meets requirements for ANSI A1 Cut Resistance. EN 388:2016 (4131X)
Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Documents
Precision Grip Gloves, PU Coating, VWR®
Additional Product Details
VWR® Reusable Cut Resistant and Precision Work Glove Guide
Product Literature
Specifications
- 手袋のサイズ:6
- Colour:Black
- Seq:01
- Cat. No.:112-5697
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4131X)
- Finish:PU palm coating
- Ambidextrous / hand-specific:Hand-specific
- Gauge:15
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



