VWR® Maximum, 耐切創グローブ、
10, Grey
Catalog # 112-5695
Supplier: VWR Collection
Jump to:
Product Details & Documents
This VWR® glove with polyurethane coating provides superior cut protection for applications that include a high risk of cuts.
- Nylon/spandex/polyester blend composition
- Polyurethane (PU) coating on palm and fingertips
- Grey knitted glove with grey coating
Ideal for handling items or tools with a high risk of cuts, including steel or glass handling, assembly, maintenance, and janitorial applications.
Certifications: Meets requirements for EN 388:2016 (4X42E). Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Documents
VWR® Maximum Cut Protection Gloves
Additional Product Details
VWR® Reusable Cut Resistant and Precision Work Glove Guide
Product Literature
Specifications
- 手袋のサイズ:10
- Colour:Grey
- Seq:05
- Cat. No.:112-5695
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4X42E)
- Finish:PU palm coating
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13



