VWR® Maximum, 耐切創グローブ、
6, Grey
Catalog # 112-5691
Supplier: VWR Collection
Jump to:
Product Details & Documents
This VWR® glove with polyurethane coating provides superior cut protection for applications that include a high risk of cuts.
- Nylon/spandex/polyester blend composition
- Polyurethane (PU) coating on palm and fingertips
- Grey knitted glove with grey coating
Ideal for handling items or tools with a high risk of cuts, including steel or glass handling, assembly, maintenance, and janitorial applications.
Certifications: Meets requirements for EN 388:2016 (4X42E). Certified by OKEO-TEX meeting Standard 100 certifying that no harmful substances are used in the production of these products.
Documents
VWR® Maximum Cut Protection Gloves
Additional Product Details
VWR® Reusable Cut Resistant and Precision Work Glove Guide
Product Literature
Specifications
- 手袋のサイズ:6
- Colour:Grey
- Seq:01
- Cat. No.:112-5691
- Latex / latex-free:Latex-free
- Disposable / reusable:Reusable
- Cuff style:Knit wrist
- EN norm:EN 388:2016 (4X42E)
- Finish:PU palm coating
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



