Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ホモジナイザー、ビーズミル MAX

VWR®, ホモジナイザー、ビーズミル MAX

Bead mill MAX homogeniser, 230 V
Catalog # 432-0380
Supplier:   VWR Collection
VWR®, ホモジナイザー、ビーズミル MAX
Catalog # 432-0380
Supplier:  VWR Collection
VWR®, ホモジナイザー、ビーズミル MAX
VWR®, ホモジナイザー、ビーズミル MAX

Bead mill MAX homogeniser, 230 V

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

VWR® Bead Mill MAX is the premier model in the VWR Bead Mill homogeniser range. VWR Bead Mill MAX is designed to grind, lyse or homogenise the most difficult samples with repeatable results. The unique tube carriage motion ensures the intra-tube bead movement reduces swirling, and creates the highest bead impact force of any bead mill on the market.

  • Optional cryo cooling unit for preventing increase in sample temperature during homogenisation (requires compressed air, liquid nitrogen or dry ice in ethanol) can be ordered separately
  • User friendly, multi-lingual touch screen interface
  • No cool down period required between runs: Process hundreds of samples per day
  • Unlimited programmable memory setting for shared protocols
  • Convenient front loading design features an integrated lid lock that engages during operation

Using sample tubes pre-filled with a variety of bead media, the mill vigorously and uniformly shakes the tubes providing an efficient, consistent high yield and quality homogenisation usually in less than 30 seconds. The Bead Mill MAX is ideal for sample preparation when extracting DNA, RNA, proteins and small molecules.

Delivery information: Drive unit is supplied with 2 ml tube carriage, user manual and 2 year warranty. VWR® disposable bead tubes must be ordered separately.

Specifications
  • 説明:
    Bead mill MAX homogeniser, 230 V
  • Seq:
    001
  • Cat. No.:
    432-0380
  • Sample volume:
    0,5 - 50 ml
  • Capacity:
    Max. 24 tubes: (24×0,5 ml / 24×1,5 ml / 24×2 ml / 12×7 ml / 6×30 ml / 3×15 ml / 3×50 ml)
  • Model:
    Bead Mill MAX
  • Speed range:
    0,8 - 6,5 m/s
  • No. of cycles:
    1 - 10
  • W×D×H:
    305×432×368 mm
  • Application areas:
    Sample preparation, DNA, RNA, Protein extraction
  • Weight:
    29,5 kg
Accessories

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0472
    Bead Mill MAX 15 ml tube carriage kit, holds 3×15 ml screw cap tubes
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0473
    Bead Mill MAX 50 ml tube carriage kit. Holds 3×50 ml screw cap tubes
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0395
    Bead Mill MAX 7 ml tube carriage kit. Holds 12×7 ml screw cap tubes
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0396
    Bead Mill MAX 30 ml tube carriage kit. Holds 6×30 ml screw cap tubes
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0442
    2 ml tube carriage kit, compatible with the Bead Mill MAX. Hold 24×2 ml tubes
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0394
    The cryo cooling unit is designed to prevent the increase of sample temperature during homogenisation. Compatible with the Bead Mill MAX 2 ml and 7 ml tube carriages
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    説明
    For
    Availability
    Price
  • 432-0444
    1,5 ml tube carriage kit, compatible with the Bead Mill MAX. Holds 24×1,5 ml
    Sample preparation, DNA, RNA, protein extraction
    Log in for availability
    1 * 1 items