マイクロ遠心機チューブ、 クラシック
VWR® microcentrifuge tubes are manufactured using FDA approved resin and these are free from RNase, DNase, DNA, pyrogens and trace metals.
- Can be centrifuged up to 20000 RCF
- Withstands temperatures from –80 to +121 °C
- Easy-seal cap design for smooth single hand operations
- Transparent surface for hindrance-free spectrophotometer reading
- Thin cap membranes in tubes for trouble free needle piercing
- Flat, frosted lid and larger surface on body for easy marking and labelling
Crafted with precision, these top-tier tubes excel in delivering unparalleled performance throughout storage, isolation, centrifugation, and sample preparation procedures. They stand as the preferred option across diverse disciplines such as microbiology, molecular biology, biochemistry, and an extensive spectrum of bioanalytical techniques.
The 0,5, 1,7 and 2 ml tubes are made in a Class 100000 cleanroon facility to affirm particulate-free and tracemetal-free products.
- Packed:Bulk
- Type:Conical bottom, flat cap
- Version:Non sterile
- 容量:2,0 ml
- Colour:Natural
- Seq:11
- RCF max.:20000×g
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



