Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, LTS®対応ピペットチップ

20 µl, -, -, 49,63 mm, Red, Rainin LTS style pipettes, 10 racks, 96/pack, 5 packs/case
Catalog # 613-6507
   Waste Reducing|Sustainable Packaging
Supplier:   VWR Collection
VWR®, LTS®対応ピペットチップ
Catalog # 613-6507
Supplier:  VWR Collection
   Waste Reducing|Sustainable Packaging
VWR®, LTS®対応ピペットチップ
VWR®, LTS®対応ピペットチップ

20 µl, -, -, 49,63 mm, Red, Rainin LTS style pipettes, 10 racks, 96/pack, 5 packs/case

Price
Inquire For Price
Log in for availability
1 * 960 items
Product Details & Documents

VWR® LTS® compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS® compatible pipettors.

  • Compatible with the LTS® style pipettors
  • Maximises sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 1 bar, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

 : Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

 : Reloads will only fit into empty racks 613-6445 or 613-6446, respectively.

Specifications
  • Colour code:
    Red
  • Packed:
    10 racks, 96/pack, 5 packs/case
  • Sterile:
    -
  • 容量:
    20 µl
  • 長さ:
    49,63 mm
  • Seq:
    07
  • 使用対象:
    Rainin LTS style pipettes
  • Filter:
    -
  • Cat. No.:
    613-6507
  • Environmental certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Compared to competitor racks, these racks use 1/3 less plastic
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging