Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 万能ピペットチップ

VWR®, 万能ピペットチップ

300 µl, +, 59,54 mm, Natural, Green, 10 racks, 96 each
Catalog # 613-6469
Supplier:   VWR Collection
VWR®, 万能ピペットチップ
Catalog # 613-6469
Supplier:  VWR Collection
VWR®, 万能ピペットチップ
VWR®, 万能ピペットチップ

300 µl, +, 59,54 mm, Natural, Green, 10 racks, 96 each

Price
Inquire For Price
Log in for availability
1 * 960 items
Product Details & Documents

VWR® Universal low retention pipette tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.

  • Compatible with the widest range of pipette
  • Maximises sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 15 psi, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

注意: Reloads will fit into emptied racks of respective racked tip version or into the empty racks 613-6445 or 613-6446, respectively.

Specifications
  • Colour code:
    Green
  • Packed:
    10 racks, 96 each
  • Sterile:
    +
  • 容量:
    300 µl
  • 長さ:
    59,54 mm
  • Seq:
    21
  • Tip colour:
    Natural
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.