Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 万能フィルターチップ

Universal, low retention, 300 µl, +, +, 59,54 mm, Green, 10 racks, 96 each
  732-3636
   Waste Reducing|Sustainable Packaging
VWR®, 万能フィルターチップ
  732-3636
   Waste Reducing|Sustainable Packaging
VWR®, 万能フィルターチップ
VWR®, 万能フィルターチップ

Universal, low retention, 300 µl, +, +, 59,54 mm, Green, 10 racks, 96 each

 
 
   
1 * 960 items
 

VWR® Universal low retention filter tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.

  • Compatible with the widest range of pipette

    Maximises sample recovery with low binding resin and a fine point design

    Improves ergonomics by reducing the force required to attach and eject a tip

    Sterility Assurance Level (SAL) of 10-3

    Autoclavable at 1 bar, 122 °C for 15 minutes

    Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to 10 times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

 : Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

 
  • Colour code:
    Green
  • Packed:
    10 racks, 96 each
  • Sterile:
    +
  • 容量:
    300 µl
  • 長さ:
    59,54 mm
  • Seq:
    08
  • Tip style:
    Universal, low retention
  • Filter:
    +
  • Cat. No.:
    732-3636
  • Environmental certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Compared to competitor racks, these racks use 1/3 less plastic
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging