Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, 万能フィルターチップ

VWR®, 万能フィルターチップ

Universal, extended, low retention, 10 µl, +, +, 45,84 mm, Red, 10 racks, 96 each
Catalog # 732-3631
   Waste Reducing|Sustainable Packaging
Supplier:   VWR Collection
VWR®, 万能フィルターチップ
Catalog # 732-3631
Supplier:  VWR Collection
   Waste Reducing|Sustainable Packaging
VWR®, 万能フィルターチップ
VWR®, 万能フィルターチップ

Universal, extended, low retention, 10 µl, +, +, 45,84 mm, Red, 10 racks, 96 each

Price
Inquire For Price
Log in for availability
1 * 960 items
Product Details & Documents

VWR® Universal low retention filter tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.

  • Compatible with the widest range of pipette

    Maximises sample recovery with low binding resin and a fine point design

    Improves ergonomics by reducing the force required to attach and eject a tip

    Sterility Assurance Level (SAL) of 10-3

    Autoclavable at 1 bar, 122 °C for 15 minutes

    Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to 10 times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

Specifications
  • Colour code:
    Red
  • Packed:
    10 racks, 96 each
  • Sterile:
    +
  • 容量:
    10 µl
  • 長さ:
    45,84 mm
  • Seq:
    03
  • Tip style:
    Universal, extended, low retention
  • Filter:
    +
  • Cat. No.:
    732-3631
  • Environmental certification:
    FSC-STD-40-004 V3-1 and FSC-C154485; Compared to competitor racks, these racks use 1/3 less plastic
  • Environmentally Preferable:
    Waste Reducing|Sustainable Packaging