VWR®, 万能フィルターチップ
Product Details & Documents
VWR® Universal low retention filter tips repel liquid by creating a hydrophobic surface on the inside of the tip increasing your accuracy and data quality.
Compatible with the widest range of pipette
Maximises sample recovery with low binding resin and a fine point design
Improves ergonomics by reducing the force required to attach and eject a tip
Sterility Assurance Level (SAL) of 10-3
Autoclavable at 1 bar, 122 °C for 15 minutes
Manufactured under an ISO 9001 quality management system
VWR® tips use a low retention resin that is up to 10 times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.
Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.
Certificates
Search by Lot NumberCOC_VWRI732-3630_1008439508 COC_VWRI732-3630_1008443802 COC_VWRI732-3630_1008645962 COC_VWRI732-3630_1008721518 COC_VWRI732-3630_1008775967
Specifications
- Colour code:Yellow
- Packed:10 racks, 96 each
- Sterile:+
- 容量:100 µl
- 長さ:59,54 mm
- Seq:05
- Tip style:Universal, low retention
- Filter:+
- Cat. No.:732-3633
- Environmental certification:FSC-STD-40-004 V3-1 and FSC-C154485; Compared to competitor racks, these racks use 1/3 less plastic
- Environmentally Preferable:Waste Reducing|Sustainable Packaging



