VWR®, クライオボックスおよび仕切り
Cryobox with divider (height 30 mm), waterproof, with holes in the bottom, 81 (9×9), White, 133×133×50 mm
Catalog # 479-2213
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cardboard, white.
Boxes and dividers are constructed from durable fibreboard with a protective, moisture-repellant coating.
Boxes with dividers feature a lid printed with a numbered grid for superior inventory control. Boxes without dividers can accommodate dividers (sold separately) for 16 to 100 places. Fibreboard dividers can fit in any 127×127 mm cryogenic or mechanical freezer box.
Specifications
- Compartments:81 (9×9)
- W×D×H ext.:133×133×50 mm
- Colour:White
- 説明:Cryobox with divider (height 30 mm), waterproof, with holes in the bottom
- Seq:04



