VWR®, クライオボックスおよび仕切り
Cryobox with divider (height 20 mm), water repellent, for 0,2 ml PCR tubes, 196 (14×14), White, 133×133×24,4 mm
Catalog # 479-2228
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cardboard, white.
Boxes and dividers are constructed from durable fibreboard with a protective, moisture-repellant coating.
Boxes with dividers feature a lid printed with a numbered grid for superior inventory control. Boxes without dividers can accommodate dividers (sold separately) for 16 to 100 places. Fibreboard dividers can fit in any 127×127 mm cryogenic or mechanical freezer box.
Specifications
- Compartments:196 (14×14)
- W×D×H ext.:133×133×24,4 mm
- Colour:White
- 説明:Cryobox with divider (height 20 mm), water repellent, for 0,2 ml PCR tubes
- Seq:06
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



