VWR®, クライオボックスおよび仕切り
Cryobox without divider, waterproof, White, 127×127×73,0 mm
Catalog # 479-2220
Supplier: VWR Collection
Jump to:
Product Details & Documents
Cardboard, white.
Boxes and dividers are constructed from durable fibreboard with a protective, moisture-repellant coating.
Boxes with dividers feature a lid printed with a numbered grid for superior inventory control. Boxes without dividers can accommodate dividers (sold separately) for 16 to 100 places. Fibreboard dividers can fit in any 127×127 mm cryogenic or mechanical freezer box.
Specifications
- W×D×H ext.:127×127×73,0 mm
- Colour:White
- 説明:Cryobox without divider, waterproof
- Seq:01



