Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ラック、試験管用

18 mm, 12 (2×6), 130×50×70 mm
  212-0720
VWR®, ラック、試験管用
  212-0720
VWR®, ラック、試験管用
VWR®, ラック、試験管用

18 mm, 12 (2×6), 130×50×70 mm

 
 
   
1 * 1 items
 

These test tube racks are either made from rust-proof, electrolytically polished stainless steel or from polyamide coated steel.

  • Very good chemical and temperature resistance
  • Polyamide coated racks are heat resistant up to 80 °C
  • Robust and stable, easy to clean
  • Hole size 18×18 mm
 
  • 穴の直径:
    18 mm
  • 穴の数:
    12 (2×6)
  • Seq:
    08
  • W×D×H:
    130×50×70 mm