VWR®, ラック、試験管用
18 mm, 100 (10×10), 210×210×70 mm
212-0719
These test tube racks are either made from rust-proof, electrolytically polished stainless steel or from polyamide coated steel.
- Very good chemical and temperature resistance
- Polyamide coated racks are heat resistant up to 80 °C
- Robust and stable, easy to clean
- Hole size 18×18 mm
- 穴の直径:18 mm
- 穴の数:100 (10×10)
- Seq:07
- W×D×H:210×210×70 mm



