Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, ラック、試験管用

VWR®, ラック、試験管用

18 mm, 48 (4×12), 250×90×70 mm
  212-0718
VWR®, ラック、試験管用
  212-0718
VWR®, ラック、試験管用
VWR®, ラック、試験管用

18 mm, 48 (4×12), 250×90×70 mm

 
 
   
1 * 1 items
 

These test tube racks are either made from rust-proof, electrolytically polished stainless steel or from polyamide coated steel.

  • Very good chemical and temperature resistance
  • Polyamide coated racks are heat resistant up to 80 °C
  • Robust and stable, easy to clean
  • Hole size 18×18 mm
 
  • 穴の直径:
    18 mm
  • 穴の数:
    48 (4×12)
  • Seq:
    06
  • W×D×H:
    250×90×70 mm