VWR®, ラック、試験管用
18 mm, 24 (2×12), 250×50×70 mm
Catalog # 212-0716
Supplier: VWR Collection
Jump to:
Product Details & Documents
These test tube racks are either made from rust-proof, electrolytically polished stainless steel or from polyamide coated steel.
- Very good chemical and temperature resistance
- Polyamide coated racks are heat resistant up to 80 °C
- Robust and stable, easy to clean
- Hole size 18×18 mm
Specifications
- 穴の直径:18 mm
- 穴の数:24 (2×12)
- Seq:04
- W×D×H:250×50×70 mm



