Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ラック、試験管用

18 mm, 18 (3×6), 130×70×70 mm
  212-0714
VWR®, ラック、試験管用
  212-0714
VWR®, ラック、試験管用
VWR®, ラック、試験管用

18 mm, 18 (3×6), 130×70×70 mm

 
 
   
1 * 1 items
 

These test tube racks are either made from rust-proof, electrolytically polished stainless steel or from polyamide coated steel.

  • Very good chemical and temperature resistance
  • Polyamide coated racks are heat resistant up to 80 °C
  • Robust and stable, easy to clean
  • Hole size 18×18 mm
 
  • 穴の直径:
    18 mm
  • 穴の数:
    18 (3×6)
  • Seq:
    02
  • W×D×H:
    130×70×70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.