Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, 使い捨て計量ボート

7 ml, 46×46×8 mm, White
Catalog # VWRU10803-136
Supplier:   VWR Collection
VWR®, 使い捨て計量ボート
Catalog # VWRU10803-136
Supplier:  VWR Collection
VWR®, 使い捨て計量ボート
VWR®, 使い捨て計量ボート

7 ml, 46×46×8 mm, White

Price
$41.49
Log in for availability
1 * 500 items
Product Details & Documents

PS, square.

  • Shallow form with wide, flat bottom avoids tipping
  • Rounded corners simplify transfer
  • Temperature resistant up to 70 °C

These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.

 : These weighing boats are produced and packed in plastic bags in a cleanroom.

Specifications
  • 容量:
    7 ml
  • Colour:
    White
  • Seq:
    04
  • W×D×H:
    46×46×8 mm