VWR®, ペトリ皿、PS
Without vents, 140 mm, 21 mm, Aseptic, 5/sleeve
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).
- Stable stacking
- Perfectly flat and retain shape up to 55 °C
- Excellent optical quality: Total transparency
- Compliant with automatic plate pourers
- Available in 55, 65, 90 and 140 mm diameter
Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.
Certificates on request.
Certifications: Certificates available upon request.
Specifications
- 直径:140 mm
- Packed:5/sleeve
- Sterility:Aseptic
- Version:Without vents
- 高さ:21 mm
- Seq:11



