VWR®, 使い捨て計量ボート
250 ml, 140×140×22 mm, White
Catalog # VWRU10803-170
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS, square.
- Shallow form with wide, flat bottom avoids tipping
- Rounded corners simplify transfer
- Temperature resistant up to 70 °C
These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.
Packaging: These weighing boats are produced and packed in plastic bags in a cleanroom.
Documents
Certificates
Search by Lot NumberAvantor Cell Culture Solutions.pdf VWR® Collection Selection Catalogue VWR® for Weighing
Product Literature
CoC VWR® Disposable Weighing Boat.pdf
Conformity declaration
COC_VWRI611-0093_516878 CoC_VWRI611-0093_517215 COC_VWRI611-0093_518072 COC_VWRI611-0094_11203144 COC_VWRI611-0094_517842
More
VWRI611-9179_TDS_EN
Datasheet
Specifications
- 容量:250 ml
- Colour:White
- Seq:14
- W×D×H:140×140×22 mm



