VWR®, 使い捨てマイクロ遠心分離機用チューブ
0,5 ml, Blue, With attached cap, Graduated, conical bottom, non sterile, 20000×g
Catalog # 525-1250
Supplier: VWR Collection
Jump to:
Product Details & Documents
These tubes are made from USP Class VI PP.
- Amber coloured for light-sensitive substances
- RNase-, DNase- and endotoxin-free
- Engraved graduations ensure accuracy
- Caps will not pop open during centrifuging
- Caps can be penetrated by a syringe
These tubes also feature flat, pierceable, frosted caps and a side labelling surface.
Autoclavable at 121 °C and freezable to –80 °C.
Certifications: Manufactured in a Class 100 000 cleanroom environment.
Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
納品情報: Assorted pack contains 100 tubes each of red, orange, yellow, green and blue.
Documents
Avantor VWR®PCR Solutions VWR Centrifuge and microcentrifuge tubes VWR Products for Nucleic Acid Preparation
Product Literature
CoC Disposable, Graduated Microcentrifuge tubes with Conical Bottom and attached cap CoC_VWRI525-1126_201206119C CoC_VWRI525-1126_210325119C CoC_VWRI525-1126_210510119C COC_VWRI525-1126_210523-119C
More
TDS VWR Micro Centrifuge Tube
Datasheet
Specifications
- Type:With attached cap
- Version:Graduated, conical bottom, non sterile
- 容量:0,5 ml
- Colour:Blue
- Seq:04
- RCF max.:20000×g
- Cat. No.:525-1250
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



