VWR®, 使い捨てマイクロ遠心分離機用チューブ
0,5 ml, Yellow, With attached cap, Graduated, conical bottom, non sterile, 20000×g
Supplier: VWR Collection
Jump to:
Product Details & Documents
These tubes are made from USP Class VI PP.
- Amber coloured for light-sensitive substances
- RNase-, DNase- and endotoxin-free
- Engraved graduations ensure accuracy
- Caps will not pop open during centrifuging
- Caps can be penetrated by a syringe
These tubes also feature flat, pierceable, frosted caps and a side labelling surface.
Autoclavable at 121 °C and freezable to –80 °C.
: Manufactured in a Class 100 000 cleanroom environment.
Manufactured under ISO 13485:2016 and ISO 9001:2015 quality management systems.
: Assorted pack contains 100 tubes each of red, orange, yellow, green and blue.
Avantor VWR®PCR Solutions VWR Centrifuge and microcentrifuge tubes VWR Products for Nucleic Acid Preparation
Specifications
- Type:With attached cap
- Version:Graduated, conical bottom, non sterile
- 容量:0,5 ml
- Colour:Yellow
- Seq:09
- RCF max.:20000×g
- Cat. No.:525-1247
- Environmental certification:ISO 14001/Certificate No.: 04923E00243R0M
- Environmentally Preferable:Low Manufacturing Impact



