Order Entry
Japan
Orders LinkContactUsLinkComponent
 

クライオボックス、VWR®製

1 - 2 ml vials, Green, 132,0×132,0×53,0 mm
  VWRU89236-072
クライオボックス、VWR®製
  VWRU89236-072
クライオボックス、VWR®製
クライオボックス、VWR®製

1 - 2 ml vials, Green, 132,0×132,0×53,0 mm

 
$164.96
   
1 * 5 items
 

Cryo boxes are suitable for storage down to –186 °C.

  • Made with PC material
  • Available in a variety of colour options
  • Grid option for coding on lid
  • Clear lid material
  • Boxes are stackable

Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).

Base made with colour options red, blue, green, white, and yellow.

 : Cryo tube picker is included.

 
  • For:
    1 - 2 ml vials
  • W×D×H ext.:
    132,0×132,0×53,0 mm
  • Colour:
    Green
  • Seq:
    28