VWR®, 吸引ピペット
2 ml, 278 mm, Individually wrapped, 50/bag
PS pipettes, non plugged, non graduated, disposable, sterile.
- Use at –20 to +50 °C
- Sterilised by gamma irradiation SAL 10⁻⁶ (ISO 11137)
- Shelf life of 4 years after month of production
- Free of detectable DNase and RNase
- Non pyrogenic, non cytotoxic
For aseptically aspirating liquid by using vacuum suction.
: Products are manufactured under the ISO 13485 standard. Meet the requirements of BSE/TSE.
Documents
- Packed:Individually wrapped, 50/bag
- 容量:2 ml
- 長さ:278 mm
- Seq:02



