VWR®, 吸引ピペット
1 ml, 278 mm, Individually wrapped, 50/bag
Catalog # 612-5883
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS pipettes, non plugged, non graduated, disposable, sterile.
- Use at –20 to +50 °C
- Sterilised by gamma irradiation SAL 10⁻⁶ (ISO 11137)
- Shelf life of 4 years after month of production
- Free of detectable DNase and RNase
- Non pyrogenic, non cytotoxic
For aseptically aspirating liquid by using vacuum suction.
Certifications: Products are manufactured under the ISO 13485 standard. Meet the requirements of BSE/TSE.
Documents
Specifications
- Packed:Individually wrapped, 50/bag
- 容量:1 ml
- 長さ:278 mm
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



