Order Entry
Japan
Orders LinkContactUsLinkComponent
VWR®, フロアマットフレーム、PureStepマット用

VWR®, フロアマットフレーム、PureStepマット用

Mat frame for 609.6×762 mm mats, white, 635×787,4 mm
Catalog # 115-2471
Supplier:   VWR Collection
VWR®, フロアマットフレーム、PureStepマット用
Catalog # 115-2471
Supplier:  VWR Collection
VWR®, フロアマットフレーム、PureStepマット用
VWR®, フロアマットフレーム、PureStepマット用

Mat frame for 609.6×762 mm mats, white, 635×787,4 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

These frames are designed to be used with PureStep mats to create a system, that is ideal for any critical area, and does not allow direct adhesion to the flooring surface. The frames are constructed of a hard, rigid, polystyrene base material, combined with a non skid backing, that holds the mats in place on almost any surface.

  • Protects floors from adhesive residue
  • Reduces the risk of slips and falls
  • Non slip parts made from polymer coated, polyester textile
  • Naturally antimicrobial, mould and mildew resistant

 : Adhesive mats are sold separately.

Specifications
  • 説明:
    Mat frame for 609.6×762 mm mats, white
  • 長さ×幅:
    635×787,4 mm
  • Seq:
    04