VWR®, 使い捨て計量ボート
100 ml, 85×85×24 mm, Blue
Catalog # VWRU10770-406
Supplier: VWR Collection
Jump to:
Product Details & Documents
PS, square.
- Shallow form with wide, flat bottom avoids tipping
- Rounded corners simplify transfer
- Temperature resistant up to 70 °C
These flexible weighing boats, with smooth surfaces, enable accurate pour-out with minimal sample loss. They are biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols and bleaches. Ideal for use with microwaves, balances or moisture analysers.
: These weighing boats are produced and packed in plastic bags in a cleanroom.
Specifications
- 容量:100 ml
- Colour:Blue
- Seq:20
- W×D×H:85×85×24 mm



