Order Entry
Japan
Orders LinkContactUsLinkComponent
 

クライオボックス、VWR®製

1 - 2 ml vials, Blue, 132,0×132,0×53,0 mm
Catalog # VWRU89236-046
Supplier:   VWR Collection
クライオボックス、VWR®製
Catalog # VWRU89236-046
Supplier:  VWR Collection
クライオボックス、VWR®製
クライオボックス、VWR®製

1 - 2 ml vials, Blue, 132,0×132,0×53,0 mm

Price
$147.95
Log in for availability
1 * 5 items
Product Details & Documents

Cryo boxes are suitable for storage down to –186 °C.

  • Made with PC material
  • Available in a variety of colour options
  • Grid option for coding on lid
  • Clear lid material
  • Boxes are stackable

Designed for 25, 81, or 100 places to store both internal and external threaded vials (1 to 5 ml).

Base made with colour options red, blue, green, white, and yellow.

 : Cryo tube picker is included.

Specifications
  • For:
    1 - 2 ml vials
  • W×D×H ext.:
    132,0×132,0×53,0 mm
  • Colour:
    Blue
  • Seq:
    08