ビーカー、ローフォーム、Griffin
150 ml, 81 mm, 57,5 mm, 20 - 140 ml
Catalog # VWRU10754-950
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® low form Griffin beakers are made from high quality Type 1, Class A, 33 expansion borosilicate glass. They feature a thick, slightly flared, beaded top with a spout designed to have excellent pouring characteristics.
- Double capacity scale
- Uniform wall thickness
- Very good chemical resistance
- High temperature resistance
Printed with white graduated scale and a durable marking area.
Certifications: Meets ASTM E960, E960-93.
Specifications
- 外径:57,5 mm
- 目盛り範囲:20 - 140 ml
- 容量:150 ml
- 高さ:81 mm
- Seq:04



