クロマトグラフィーチューブ, PEEK
PEEK tubing, orange stripe, 0,50 mm, 1,58 mm, 25 m
Catalog # 16-PEEK-20-25M
Supplier: HICHROM
Jump to:
Product Details & Documents
PEEK
- Inert and biocompatible
- Excellent for high pressure applications (413 bar)
Ten times less oxygen permeable than PTFE and with a greater temperature resistance. Completely flexible, easy to cut and suitable for a wide range of applications. Can be used with PEEK fingertight fittings or stainless steel nuts and ferrules.
Specifications
- 外径:1,58 mm
- 内径:0,50 mm
- 説明:PEEK tubing, orange stripe
- 長さ:25 m
- Seq:29



