Order Entry
Japan
Orders LinkContactUsLinkComponent
 

VWR®, ペトリ皿、PS

Without vents, double-outer bag, 90 mm, 14 mm, Beta irradiated, 30/sleeve
Catalog # 391-0600
Supplier:   VWR Collection
VWR®, ペトリ皿、PS
Catalog # 391-0600
Supplier:  VWR Collection
VWR®, ペトリ皿、PS
VWR®, ペトリ皿、PS

Without vents, double-outer bag, 90 mm, 14 mm, Beta irradiated, 30/sleeve

Price
Inquire For Price
Log in for availability
1 * 720 items
Product Details & Documents

PS. These dishes for microbiology application are manufactured under strict aseptic conditions using on-line production and packaging (ISO 6).

  • Stable stacking
  • Perfectly flat and retain shape up to 55 °C
  • Excellent optical quality: Total transparency
  • Compliant with automatic plate pourers
  • Available in 55, 65, 90 and 140 mm diameter

Sterile dishes are supplied with proof of sterility and batch number displayed on the box. Cleanroom double-outer bag packaging available.

Certificates on request.

Certifications: Certificates available upon request.

Specifications
  • 直径:
    90 mm
  • Packed:
    30/sleeve
  • Sterility:
    Beta irradiated
  • Version:
    Without vents, double-outer bag
  • 高さ:
    14 mm
  • Seq:
    34