クロマトグラフィーチューブ, PEEK
PEEK tubing, yellow stripe, 0,18 mm, 1,58 mm, 5 m
Catalog # 16-PEEK-07-5M
Supplier: HICHROM
Jump to:
Product Details & Documents
PEEK
- Inert and biocompatible
- Excellent for high pressure applications (413 bar)
Ten times less oxygen permeable than PTFE and with a greater temperature resistance. Completely flexible, easy to cut and suitable for a wide range of applications. Can be used with PEEK fingertight fittings or stainless steel nuts and ferrules.
Specifications
- 外径:1,58 mm
- 内径:0,18 mm
- 説明:PEEK tubing, yellow stripe
- 長さ:5 m
- Seq:16
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



