クロマトグラフィーチューブ, PTFE
0,50 mm, 1,59 mm, 5 m
Catalog # 16-PTFE-20-5M
Supplier: HICHROM
Jump to:
Product Details & Documents
PTFE
- Flexible and economical
- Excellent solvent resistance
Inert to all chemicals used in HPLC but suitable for low-pressure applications only. The most common tubing used to connect the solvent reservoir to the pump.
Specifications
- 外径:1,59 mm
- 内径:0,50 mm
- 長さ:5 m
- Seq:07



