クロマトグラフィーチューブ, PTFE
0,50 mm, 1,59 mm, 10 m
16-PTFE-20-10M
: HICHROM
PTFE
- Flexible and economical
- Excellent solvent resistance
Inert to all chemicals used in HPLC but suitable for low-pressure applications only. The most common tubing used to connect the solvent reservoir to the pump.
- 外径:1,59 mm
- 内径:0,50 mm
- 長さ:10 m
- Seq:08
- Cat. No.:16-PTFE-20-10M
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



