クロマトグラフィーチューブ, PTFE
1,58 mm, 3,18 mm, 10 m
Catalog # 08-PTFE-62-10M
Supplier: HICHROM
Jump to:
Product Details & Documents
PTFE
- Flexible and economical
- Excellent solvent resistance
Inert to all chemicals used in HPLC but suitable for low-pressure applications only. The most common tubing used to connect the solvent reservoir to the pump.
Specifications
- 外径:3,18 mm
- 内径:1,58 mm
- 長さ:10 m
- Seq:16
- Cat. No.:08-PTFE-62-10M
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



